BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Carbide Tip Masonry Bit, 1 1/2 In, 48 In L

B & A| Zoro #: G1465615| Mfr #: SMS-36

$75.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bit Dia.:
Overall Length: 48"
Item: Masonry Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465615 Mfr #: SMS-36
Bit Dia.: Overall Length: 48"
Item: Masonry Drill BitFor Use With: Cordless or Corded Drills (Do Not Use in Hammer Drills or Drill Presses)
Application: For Drilling Into MasonryDrilling Length: 4-1/2"
Cutter Heads: Carbide 140Shank Shape: Round
Shank Size: 1/2"Country of Origin (subject to change): United States

Description

Carbide Tipped Masonry Bit, Bit Dia 1 1/2 In, Overall Length 48 In, Drilling Length 4 1/2 In, Shank Size 1/2 In, Carbide 140 degree Cutter Heads, For Use With Cordless Or Corded Drill, For Drilling Into Masonry

Reviews