LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Carbide Tip Masonry Bit, 1 1/4 In, 48 In L

B & A| Zoro #: G0606347| Mfr #: SMS-34

$65.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 48"
Application: For Drilling Into Masonry
Cutter Heads: Carbide 140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606347 Mfr #: SMS-34
Overall Length: 48"Application: For Drilling Into Masonry
Cutter Heads: Carbide 140For Use With: Cordless or Corded Drills (Do Not Use in Hammer Drills or Drill Presses)
Bit Dia.: Shank Size: 1/2"
Shank Shape: RoundItem: Masonry Drill Bit
Drilling Length: 4-1/2"Country of Origin (subject to change): United States

Description

Carbide Tipped Masonry Bit, Bit Dia 1 1/4 In, Overall Length 48 In, Drilling Length 4 1/2 In, Shank Size 1/2 In, Carbide 140 degree Cutter Heads, For Use With Cordless Or Corded Drill, For Drilling Into Masonry

Reviews