Carbide Tip Masonry Bit, 3/4 In, 48 In L

B & A| Zoro #: G0960023| Mfr #: SMS-30

$53.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 48"
Application: For Drilling Into Masonry
Cutter Heads: Carbide 140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960023 Mfr #: SMS-30
Overall Length: 48"Application: For Drilling Into Masonry
Cutter Heads: Carbide 140For Use With: Cordless or Corded Drills (Do Not Use in Hammer Drills or Drill Presses)
Bit Dia.: Shank Size: 1/2"
Shank Shape: RoundItem: Masonry Drill Bit
Drilling Length: 16"Country of Origin (subject to change): United States

Description

Carbide Tipped Masonry Bit, Bit Dia 3/4 In, Overall Length 48 In, Drilling Length 16 In, Shank Size 1/2 In, Carbide 140 degree Cutter Heads, For Use With Cordless Or Corded Drill, For Drilling Into Masonry

Reviews