Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Carbide Tip Masonry Bit, 5/8 In, 36 In L

B & A| Zoro #: G0752306| Mfr #: SM-507

$39.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 36"
Application: For Drilling Into Masonry
Cutter Heads: Carbide 140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752306 Mfr #: SM-507
Overall Length: 36"Application: For Drilling Into Masonry
Cutter Heads: Carbide 140For Use With: Cordless or Corded Drills (Do Not Use in Hammer Drills or Drill Presses)
Bit Dia.: Shank Size: 1/2"
Shank Shape: RoundItem: Masonry Drill Bit
Drilling Length: 16"Country of Origin (subject to change): United States

Description

Carbide Tipped Masonry Bit, Bit Dia 5/8 In, Overall Length 36 In, Drilling Length 16 In, Shank Size 1/2 In, Carbide 140 degree Cutter Heads, For Use With Cordless Or Corded Drill, For Drilling Into Masonry

Reviews