SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Extractor Bit, LH, 1/4 In, 4 In L

B & A| Zoro #: G1264995| Mfr #: LHSP-6

$10.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Used For Removing Broken Bolts, Easy Outs, Threaded FastenersItem: Screw Extractor Drill BitSize: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264995 Mfr #: LHSP-6
Application: Used For Removing Broken Bolts, Easy Outs, Threaded FastenersItem: Screw Extractor Drill Bit
Size: -Type: Left Hand
Material: SteelFeatures: -
Overall Length (In.): 4Drill Size (In.): 1/4
Country of Origin (subject to change): United States

Description

Screw Extractor Drill Bit, Left Hand, Drill Size 1/4 In., Overall Length 4 In., Steel, Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners

Reviews