KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Extractor Bit, LH, 3/16 In, 3 In L

B & A| Zoro #: G1664826| Mfr #: LHSP-4

$8.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Size (In.): 3/16
Overall Length (In.): 3
Item: Screw Extractor Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664826 Mfr #: LHSP-4
Drill Size (In.): 3/16Overall Length (In.): 3
Item: Screw Extractor Drill BitType: Left Hand
Size: -Application: Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners
Features: -Material: steel
Country of Origin (subject to change): United States

Description

Screw Extractor Drill Bit, Left Hand, Drill Size 3/16 In., Overall Length 3 In., Steel, Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners

Reviews