KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Extractor Drill Bit, LH, 5/16 In, 4 L

B & A| Zoro #: G1736034| Mfr #: LHSP-9

$12.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Size (In.): 5/16
Overall Length (In.): 4
Item: Screw Extractor Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736034 Mfr #: LHSP-9
Drill Size (In.): 5/16Overall Length (In.): 4
Item: Screw Extractor Drill BitType: Left Hand
Size: -Application: Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners
Features: -Material: Carbide Tipped
Country of Origin (subject to change): United States

Description

Screw Extractor Drill Bit, Left Hand, Drill Size 5/16 In., Overall Length 4 In., Carbide Tipped, Used For Removing Broken Bolts, Easy Outs, Threaded Fasteners

Reviews