Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

SDS Plus 1/2 In Keyless Chuck

  • Zoro #: G2146602
  • Mfr #: RCDDKL12

$102.99

  • Shank Size (In.): -
  • Length (In.): -
  • Shank Type: SDS Plus
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

B & A #RCDDKL12 Specifications

  • Zoro #: G2146602
  • Mfr #: RCDDKL12
Shank Size (In.): - Length (In.): -
Shank Type: SDS Plus Type: -
Hex (In.): - Item: SDS Plus Chuck Driver
Includes: 1/2" Keyless Chuck Application: Using Round Shank Bits In SDS Rotary Hammers
Impact Rated: No Overall Length (In.): 6.8
For Use With: - Country of Origin (subject to change): United States

Description

A rotary hammer offers serious power for drilling into concrete. Enhance that power with an assortment of rotary hammer accessories. B & A SDS Plus Chuck Driver include characteristics like: For Use With: -, Application: Using Round Shank Bits In SDS Rotary Hammers, Shank Type: SDS Plus.

Reviews of B & A #RCDDKL12