B & A

Spline 1/2 In Keyless Chuck Driver

B & A Spline 1/2 In Keyless Chuck Driver RCDSKL12
Hover or click to zoom Tap to zoom
$87.63
  • Item: Spline Chuck Driver
  • Shank Type: Spline
  • For Use With: -
  • Application: Using Round Shank Bits In Spline Drive Rotary Hammers
  • Hex (In.): -
  • Type: -
  • Length (In.): -
  • Impact Rated: No
See full product details
This item ships free.

Total: $87.63

B & A #RCDSKL12 Specifications

  • Item: Spline Chuck Driver
  • Shank Type: Spline
  • For Use With: -
  • Application: Using Round Shank Bits In Spline Drive Rotary Hammers
  • Hex (In.): -
  • Type: -
  • Length (In.): -
  • Impact Rated: No
  • Overall Length (In.): 6 4/5 in
  • Shank Size (In.): -
  • Includes: 1/2 in Keyless Chuck
  • Overall Length: 6 3/4 in
  • Cutting Direction: Right Hand
  • For Tool Type: Rotary Hammer
  • Primary Material Application: Concrete, Masonry
  • Finish - Machining: Bright (Uncoated)
  • Material - Machining: Steel
  • Shank Type - Machining: Spline
  • Shop By: Closeouts
  • Product Type: Spline Chuck Driver
  • Country of Origin (subject to change): United States

Description

Spline Chuck Driver, Type -, Shank Type Spline, Overall Length (In.) 6 4/5 in, Shank Size (In.) -, Length (In.) -, Hex (In.) -, For Use With -, Application Using Round Shank Bits In Spline Drive Rotary Hammers, Includes 1/2 in Keyless Chuck, Impact Rated No

Reviews of B & A #RCDSKL12