
208XL037G, Timing Belt, Neoprene, Fiberglass
Mfr # 208XL037G
Zoro # G905358609
product price:Â $7.95
/ea
Sold in multiples of 10 for $79.50
Key Features
Number of Teeth
104
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Height
9 inch
Width
6 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
208XL037G
Zoro #
G905358609
UPC #
195057237056
Country of Origin
Japan
Dimensions
Height
9 inch
Width
6 inch
Pitch Length
20.8 inch
Length
1 inch
Details
Number of Teeth
104
Standards
ISO 9001:2015
Item
Timing Belt
Gearbelt Type
Single Sided
Weight
0.03 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Neoprene
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.