B & K
19-1/2 in W x 21-1/2 in H x 1 in D Pleated Air Filter, MERV 8
Mfr # 84858.01195215
Zoro # G805265137
product price: $16.15
/eaSold in multiples of 12 for $193.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Height 21-1/2 in
- Nominal Width 19-1/2 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand B & K
- MFR # 84858.01195215
- Zoro # G805265137
- UPC # 31949523572
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 19-1/2x21-1/2x1 |
Nominal Height | 21-1/2 in |
Nominal Width | 19-1/2 in |
Nominal Depth | 1 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
The MERV 8 rating means it is third-party certified to effectively reduce common indoor air pollutants such as household dust, pollen, dander and lint. MERV ratings provide a standard comparison of air filter performance. A higher MERV rating signifies greater efficiency and increased protection against airborne particles. The clay-coated filter frame and wire backing provide durability throughout the filter's life. The NaturalAire clean essential air filter maintains the minimum listed efficiency.
- • 6x times more effective than traditional fiberglass air filters
- • Efficient airborne particle removal for a cleaner indoor environment
- • Robust construction makes the filter easy to install
- • Maintains efficiency for up to 90 days
- • UL Classified
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- DECOR GRATES Floor Register 3.75 X 13.5, Bright Brass, Brass (SPH212)
- TOUGH GUY Flue Brush, SS, 2 In Dia, 1/4 In MNPT (2FCC8)
- PRECISION COILS Heating Coil, 1500cfm, 9.7gpm, 4x17x26" (W1021524N)
- B & K 21 in W x 20 in H x 1 in D Pleated Air Filter, MERV 8 (84858.012021)
- B & K 24 in W x 25 in H x 5 in D Pleated Air Filter, MERV 13 (CB2425-13R)
- B & K 16 in W x 20 in H x 1 in D Pleated Air Filter, MERV 11 (HOME00-4)
- B & K 20x25x5 Bestair Pleated Air Filter (CB2025-13R)
- B & K 20 in W x 30 in H x 1 in D Pleated Air Filter, MERV 11 (HOME22-4)
- B & K 16x25x5 Bestair Pleated Air Filter (CB1625-13R)
- MULTI-PLEAT 25 in x 25 in x 2 in Pleated Air Filter, MERV 8 (102-740-050)
- NORDIC PURE 16x25x2 MERV 7 + Carbon, Electrostatically Charged Synthetic Media with Activated Carbon, 3 PK (16x25x2M7+C-3)