customer-service Help
B & K

Nipple Pvc S80 1-1/2X10

B & K Nipple Pvc S80 1-1/2X10 407-100
Tap to zoom
Hover or click to zoom
$7.28
  • Pipe Fitting Material: PVC
  • Fitting Schedule/Class: Schedule 80
  • Item: PCV Pipe Nipple
See full product details
Orders over $75 ship free.

Total: $7.28

B & K #407-100 Specifications

  • Pipe Fitting Material: PVC
  • Fitting Schedule/Class: Schedule 80
  • Item: PCV Pipe Nipple
  • Material: PVC
  • Fitting Schedule Class: Schedule 80
  • Country of Origin (subject to change): Taiwan, Province of China

Description

BK Products Schedule 80 1-1/2 in. MPT PVC 10 in. Nipple

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of B & K #407-100