Eaton B-Line
BEAM CLAMP FOR 1/4"-20 THREADROD TO 1/8" TO 5/8"FLANGE
Mfr # BC442
Zoro # G8769602
Sold in multiples of 50 for $257.50
$257.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beam fasteners
- Product Length/Depth 1 in
- Product Width 1 in
- Product Height 1 in
- Certifications UL/CUL listed
Explore More Products
- EATON B-LINE Bridle Ring, Steel, Zinc Plated BR-24-4W
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver B1508S
- EATON B-LINE Bridle Ring, Steel, Zinc Plated BR-20-4T
- EATON B-LINE Rod Hanger, Steel, Size 1/4" BH4-H7
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H BH7
- EATON B-LINE Conduit Clamp, 3 In, Silver B1548S
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate BG-8-12-H7
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated BM5
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver B1516
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK SC200U
- SURTEK Conduit Half Pipe Saddle Clamp 1/2" 136810
- Eaton B-Line Conduit Clamps & Hangers