KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Beam Clamp, 1/2 to 3/4 in., Spring Steel

B-LINE by Eaton| Zoro #: G2446193| Mfr #: BG-8-12-C2

$3.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Opening: Up to 1/2"
Load Rating: 100 lb.
Item: Beam Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446193 Mfr #: BG-8-12-C2
Jaw Opening: Up to 1/2"Load Rating: 100 lb.
Item: Beam ClampFor Use With: 1/4 and 3/8" Threaded Rod, 1/4-20 or #10-24 Threaded Bridle Rings and Electrical Boxes
Finish: Zinc PhosphateNominal Conduit/Pipe/Threaded Rod: 1/2" to 3/4"
Material: Spring SteelStandards: UL/cUL
Country of Origin (subject to change): United States

Description

Beam Clamp, Spring Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 In. to 3/4 In., Finish Zinc Phosphate, Jaw Opening Up to 1/2 In., Load Rating 100 lb., For Use With 1/4 and 3/8 In. Threaded Rod, 1/4-20 or #10-24 Threaded Bridle Rings and Electrical Boxes, Standards UL/CUL

Reviews