Box and Conduit Hanger, 4 in Square Boxes

B-LINE by Eaton| Zoro #: G2295587| Mfr #: BG812-S18-W2

$7.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL/cUL
Sub-Category: Conduit and Cable Hangers
Description/Special Features: Bat Wing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295587 Mfr #: BG812-S18-W2
Standards: UL/cULSub-Category: Conduit and Cable Hangers
Description/Special Features: Bat WingFor Use With: 4" Square Boxes
Material: steelFinish: Zinc Phosphate
Item: Box and Conduit HangerMounting Type: 1/4" Rod Size
Nominal Conduit/Pipe: 1/2", 3/4"Country of Origin (subject to change): United States

Description

Box and Conduit Hanger, Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., For Use With 4 In. Square Boxes, Finish Zinc Phosphate, Mounting Type 1/4 In. Rod Size, Description/Special Features Bat Wing, Standards UL/CUL

Reviews