Box and Conduit Hanger, Steel

B-LINE by Eaton| Zoro #: G1287693| Mfr #: BG812-S18-W6

$7.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Box and Conduit Hanger
Description/Special Features: Bat Wing
For Use With: 4" Square Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287693 Mfr #: BG812-S18-W6
Item: Box and Conduit HangerDescription/Special Features: Bat Wing
For Use With: 4" Square BoxesStandards: UL/cUL
Mounting Type: 3/8" Rod SizeFinish: Zinc Phosphate
Nominal Conduit/Pipe: 1/2", 3/4"Material: steel
Sub-Category: Conduit and Cable HangersCountry of Origin (subject to change): United States

Description

Box and Conduit Hanger, Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., For Use With 4 In. Square Boxes, Finish Zinc Phosphate, Mounting Type 3/8 In. Rod Size, Description/Special Features Bat Wing, Standards UL/CUL

Reviews