Eaton B-Line
Bridle Ring, Steel, Size 3/4"
Mfr # BR-12-T
Zoro # G2194114
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Low Voltage Cable
- Finish zinc plated
Explore More Products
- EATON B-LINE Conduit Clamp, 3 In, Silver B1548S
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver B1516S
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel BG-8-12-C2
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate BG-8-12-B1
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H BH7
- EATON B-LINE Conduit Clamp, 2-1/2 In, Silver B1540S
- EATON B-LINE THREADED BRIDLE RING 2"THREAD SIZE 1/4"-20 BR-32-4T
- EATON B-LINE WING CLIPFOR ROD AND WIRE FASTENER BW2
- EATON B-LINE BEAM CLAMP FOR 1/4"-20 THREADROD TO 1/8" TO 5/8"FLANGE BC442
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated BL1420
- EATON B-LINE Box and Conduit Hanger, 1 in., Steel BG16-S18
- Eaton B-Line Conduit Clamps & Hangers