PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bridle Ring, Steel, Zinc Plated

B-LINE by Eaton| Zoro #: G2300891| Mfr #: BR-32-4W

$2.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bridle RingSub-Category: Conduit and Cable HangersMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300891 Mfr #: BR-32-4W
Item: Bridle RingSub-Category: Conduit and Cable Hangers
Material: SteelFinish: zinc plated
Description/Special Features: 2" Ring SizeThread Size: 1/4" Lag Screw
For Use With: Low Voltage CableStandards: UL/cUL
Nominal Conduit/Pipe: 2"Country of Origin (subject to change): China

Description

Bridle Ring, Steel, Nominal Conduit/Pipe 2 In., For Use With Low Voltage Cable, Finish Zinc Plated, Thread Size 1/4 In. Lag Screw, Description/Special Features 2 In. Ring Size, Standards UL/CUL

Reviews