KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Conduit Clamp, 1-1/4 In EMT, Silver

B-LINE by Eaton| Zoro #: G1983037| Mfr #: B1520

$2.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-3/4"
Includes: Bolt
Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983037 Mfr #: B1520
Width: 1-3/4"Includes: Bolt
Thread Size: 1/4"-20Color: Silver
Length: 2-1/2"Conduit Type: EMT, IMC, Rigid
Item: Conduit Strut ClampFinish: Pre-Galvanized
For Use With: 1-5/8" Strut Channels, ConduitDepth: 1-1/2"
Conduit Size: 1-1/4"Thickness: 1/16"
Material: steelSub-Category: Clamps and Hangers
Country of Origin (subject to change): United States

Description

Conduit Strut Clamp, For Use With 1-5/8 In. Strut Channels, Conduit, Conduit Size 1-1/4 In., Conduit Type EMT, IMC, Rigid, Thread Size 1/4 In.-20, Length 2-1/2 In., Width 1-3/4 In., Depth 1-1/2 In., Thickness 1/16 In., Material Steel, Finish Pre-Galvanized, Color Silver, Includes Bolt

Reviews