Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conduit Clamp, Steel, Size 2"

  • Zoro #: G1814732
  • Mfr #: BL1450
$1.53
  • Material: Steel
  • For Use With: Strut Attachment
  • Item: Conduit Clamp
See full product details
Orders over $75 ship free.

B-Line By Eaton #BL1450 Specifications

  • Zoro #: G1814732
  • Mfr #: BL1450
Material: Steel For Use With: Strut Attachment
Item: Conduit Clamp Standards: UL/cUL
Nominal Conduit/Pipe: 2" Sub-Category: Clamps
Finish: zinc plated Mounting Type: Screw On
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Without conduit clamps and hangers, and conduit body covers, your wiring will short or corrode. Take a look at the features for B-Line By Eaton Conduit Clamp. Material: Steel.

Reviews of B-Line By Eaton #BL1450