Mtg Bracket, 3 in. Box Locations, 16 in.

B-LINE by Eaton| Zoro #: G0691266| Mfr #: BB8-16

$5.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: 4" or 4-11/16" Square
Sub-Category: Mounting Accessories
For Use With: 16" Stud Spacing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691266 Mfr #: BB8-16
Box Type: 4" or 4-11/16" SquareSub-Category: Mounting Accessories
For Use With: 16" Stud SpacingMaterial: Pre-Galvanized Steel
Standards: UL/cULColor: Silver
Length: 16"Item: Mounting Bracket
Function: Provides a Secure Support for 4" or 4-11/16" Square BoxesCountry of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material Pre-Galvanized Steel, Silver Color, For Use With 16 In. Stud Spacing, Provides a Secure Support for 4 In. or 4-11/16 In. Square Boxes Function, -, Length 16 In., Box Type 4 In. or 4-11/16 In. Square, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL/CUL, Includes -

Reviews