Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Mtg Bracket, 4 in. Box Locations, 24 in.

B-LINE by Eaton | Zoro #: G0925005 | Mfr #: BB8-24

$ 7.09 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

B-Line By Eaton #BB8-24 Specifications

Zoro #: G0925005 Mfr #: BB8-24
Color: Silver Includes: -
For Use With: 24" Stud Spacing Sub-Category: Mounting Accessories
Cover Material: - Function: Provides a Secure Support for 4" or 4-11/16" Square Boxes
Characteristics: - Gasket Material: -
Cover Type: - Conduit Size (In.): -
Material: Pre-Galvanized Steel Design: -
Item: Mounting Bracket Box Type: 4" or 4-11/16" Square
Standards: UL/cUL Length: 24"
Country of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material Pre-Galvanized Steel, Silver Color, For Use With 24 In. Stud Spacing, Provides a Secure Support for 4 In. or 4-11/16 In. Square Boxes Function, -, Length 24 In., Box Type 4 In. or 4-11/16 In. Square, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL/CUL, Includes -

Reviews