HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mtg Bracket, Adjustable, 15-1/2 to 26 in.

B-LINE by Eaton| Zoro #: G1058942| Mfr #: BB2-24T

$5.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: 4" or 4-11/16" Square
Sub-Category: Mounting Accessories
For Use With: 1-1/2" to 2-1/8" Deep Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058942 Mfr #: BB2-24T
Box Type: 4" or 4-11/16" SquareSub-Category: Mounting Accessories
For Use With: 1-1/2" to 2-1/8" Deep BoxesMaterial: Pre-Galvanized Steel
Standards: UL/cULColor: Silver
Length: 15-1/2" to 26"Item: Mounting Bracket
Function: Supports Outlet Boxes in Wall CavityCountry of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material Pre-Galvanized Steel, Silver Color, For Use With 1-1/2 In. to 2-1/8 In. Deep Boxes, Supports Outlet Boxes in Wall Cavity Function, -, Length 15-1/2 In. to 26 In., Box Type 4 In. or 4-11/16 In. Square, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL/CUL, Includes -

Reviews