KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Supp Bracket, Clip On, 2 to 1/2-4 in Studs

B-LINE by Eaton| Zoro #: G2141316| Mfr #: BB12

$0.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: -
Cover Type: -
Standards: UL/cUL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141316 Mfr #: BB12
Box Type: -Cover Type: -
Standards: UL/cULIncludes: -
Material: Pre-Galvanized SteelCover Material: -
Color: SilverFunction: Prevents Movement of Box in Wall Cavity
Characteristics: -Item: Support Bracket
For Use With: 2-1/2" to 4" StudsGasket Material: -
Design: -Sub-Category: Mounting Accessories
Conduit Size (In.): -Country of Origin (subject to change): United States

Description

Support Bracket, Mounting Accessories, Material Pre-Galvanized Steel, Silver Color, For Use With 2-1/2 In. to 4 In. Studs, Prevents Movement of Box in Wall Cavity Function, -, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL/CUL, Includes -

Reviews