KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Rope Clamp, F/1/16&3/32 In Wire Rope

B-LINE by Eaton| Zoro #: G2234136| Mfr #: BKC100

$6.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL listed
Item: Wire Rope Clamp
Description/Special Features: Quickly Installed Around Beams - No Drilling Required, Ideal for Sloped Ceilings - Hang Objects at up to 60 Degrees Angles, 0 to 150 lb. Load Limit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234136 Mfr #: BKC100
Standards: UL listedItem: Wire Rope Clamp
Description/Special Features: Quickly Installed Around Beams - No Drilling Required, Ideal for Sloped Ceilings - Hang Objects at up to 60 Degrees Angles, 0 to 150 lb. Load LimitFor Use With: 1/16" and 3/32" Wire Rope
Finish: zinc platedSub-Category: Fixture Hanging and Mounting
Country of Origin (subject to change): China

Description

Wire Rope Clamp, For Use With 1/16 In. and 3/32 In. Wire Rope, Description/Special Features Quickly Installed Around Beams - No Drilling Required, Ideal for Sloped Ceilings - Hang Objects at up to 60 Degrees Angles, 0 to 150 lb. Load Limit, Finish Zinc Plated, Standards UL Listed

Reviews