Brake Hand Truck, 600 lb.

B & P MANUFACTURING| Zoro #: G2368694| Mfr #: A5-B1-C8-D5-BTC

$675.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368694 Mfr #: A5-B1-C8-D5-BTC
Wheel Width: 3-1/2"Item: Brake Hand Truck
Finish: PolishedWheel Diameter: 10"
Wheel Bearings: BallMaterial: Aluminum
Color: SilverLoad Capacity: 600 lb.
Wheel Type: PneumaticNoseplate Depth: 12"
Noseplate Width: 16"Overall Depth: 22"
Overall Width: 18-1/2"Overall Height: 60"
Includes: Cable Tread BrakeFor Use With: Material Handling
Hand Truck Handle Type: Continuous Frame Single PinCountry of Origin (subject to change): United States

Product Description

Brake Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Single Pin, Overall Height 60 In., Overall Width 18-1/2 In., Overall Depth 22 In., Noseplate Width 16 In., Noseplate Depth 12 In., Wheel Type Pneumatic, Wheel Width 3-1/2 In., Wheel Diameter 10 In., Wheel Bearings Ball, Material Aluminum, Color Silver, Polished Finish, For Use With Material Handling, Includes Cable Tread Brake

Product Reviews

Save 15%. Sign up for Z-mail.