Cnvrtbl Hnd Trck, 600 lb., 61-1/2 x 20"

B & P MANUFACTURING| Zoro #: G0479674| Mfr #: A13-B81-C6-D5

$616.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479674 Mfr #: A13-B81-C6-D5
Wheel Bearings: BallMaterial: Aluminum
Color: SilverWheel Material: Rubber
Caster Width: 1-1/4"Noseplate Width: 18"
Folded Depth: 20"Wheel Width: 3-1/2"
Platform Size: 51-1/2" x 20"Wheel Diameter: 10"
Folded Width: 20"Overall Width: 20"
Folded Height: 61-1/2"Overall Height: 61-1/2"
Caster Material: TPRCaster Type: Swivel
Overall Depth: 56"Wheel Type: Pneumatic
Item: Convertible Hand TruckCaster Dia.: 5"
Vertical Load Cap.: 600 lb.Hand Truck Handle Type: Continuous Frame Flow-Back
Horizontal Load Cap.: 1200 lb.Noseplate Depth: 9"
Finish: Shiney AluminumCountry of Origin (subject to change): United States

Product Description

Convertible Hand Truck, Horizontal Load Cap. 1200 lb., Vertical Load Cap. 600 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height 61-1/2 In., Overall Width 20 In., Overall Depth 56 In., Noseplate Depth 9 In., Noseplate Width 18 In., Folded Height 61-1/2 In., Platform Size 51-1/2 In. x 20 In., Folded Width 20 In., Folded Depth 20 In., Wheel Type Pneumatic, Wheel Width 3-1/2 In., Wheel Diameter 10 In., Wheel Bearings Ball, Material Aluminum, Caster Dia. 5 In.

Product Reviews

Save 15%. Sign up for Z-mail.