BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fold Down Snack Truck, 80-200 lb.

B & P MANUFACTURING| Zoro #: G1154386| Mfr #: HTA-10

$523.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 17-1/2"Overall Height: 73"Noseplate Depth: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154386 Mfr #: HTA-10
Overall Width: 17-1/2"Overall Height: 73"
Noseplate Depth: 7-1/2"Finish: polished
Item: Fold Down Snack TruckIncludes: Folding Nose
Load Capacity: 200 lb.Wheel Diameter: 8"
Noseplate Width: 14"Overall Depth: 16"
Wheel Type: Balloon CushionColor: Silver
Wheel Bearings: BallHand Truck Handle Type: Continuous Frame Flow-Back
For Use With: Material HandlingMaterial: Aluminum
Wheel Width: 2-1/8"Country of Origin (subject to change): United States

Description

Fold Down Snack Truck, Load Capacity 200 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height 73 In., Overall Width 17-1/2 In., Overall Depth 16 In., Noseplate Width 14 In., Noseplate Depth 7-1/2 In., Wheel Type Balloon Cushion, Wheel Width 2-1/8 In., Wheel Diameter 8 In., Wheel Bearings Ball, Material Aluminum, Color Silver, Polished Finish, For Use With Material Handling, Includes Folding Nose

Reviews