DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Modular Narrow Aisle Hand Truck, 500 lb.

B & P MANUFACTURING| Zoro #: G0246206| Mfr #: A12-B10-CA1-D12-NA

$237.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 500 lb.
Overall Width: 14"
Includes: Narrow Aisle Braket, Axle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246206 Mfr #: A12-B10-CA1-D12-NA
Load Capacity: 500 lb.Overall Width: 14"
Includes: Narrow Aisle Braket, AxleColor: Silver
Wheel Material: RubberHand Truck Handle Type: Continuous Frame Single Pin
Finish: polishedWheel Bearings: Ball
Overall Depth: 16"Wheel Width: 1-5/8"
Item: Modular Narrow Aisle Hand TruckFor Use With: Material Handling
Wheel Diameter: 8"Overall Height: 52"
Noseplate Width: 14"Material: Aluminum
Noseplate Depth: 7-1/2"Country of Origin (subject to change): United States

Description

Modular Narrow Aisle Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Single Pin, Overall Height 52 In., Overall Width 14 In., Overall Depth 16 In., Noseplate Width 14 In., Noseplate Depth 7-1/2 In., Wheel Width 1-5/8 In., Wheel Diameter 8 In., Wheel Bearings Ball, Material Aluminum, Color Silver, Polished Finish, For Use With Material Handling, Includes Narrow Aisle Braket, Axle, Wheel Material Rubber

Reviews