Skip to Main Content
customer-service Help

Corrosion Inhibitor, 1 gal., Jug

  • Zoro #: G4849017
  • Mfr #: 13-128-4
B3C Fuel Solutions Corrosion Inhibitor, 1 gal., Jug 13-128-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.99
  • Item: Corrosion Inhibitor
  • Container Size: 1 gal
  • Min. Operating Temp.: -40 Degrees F
See full product details
Orders over $75 ship free.

B3C Fuel Solutions #13-128-4 Specifications

  • Zoro #: G4849017
  • Mfr #: 13-128-4
  • Item: Corrosion Inhibitor
  • Container Size: 1 gal
  • Min. Operating Temp.: -40 Degrees F
  • Specific Gravity: 0.875
  • Net Weight: 8.8 lb.
  • Flash Point: None
  • Type: Liquid
  • Lubricant NSF Rating: Not Rated
  • Application: Multi Purpose Cleaner
  • VOC Content: 0 %
  • Color: White
  • Container Type: Jug
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrosion Inhibitor, Container Size 1 gal., Container Type Jug, Lubricant NSF Rating Not Rated, Min. Operating Temp. -40 Degrees F, Chemical Base Synthetic Oil, Net Weight 8.8 lb., VOC Content 0, Color White, Specific Gravity 0.875, Flash Point None, Application Multi Purpose Cleaner

Reviews of B3C Fuel Solutions #13-128-4