Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Corrosion Inhibitor, 55 gal., Drum

  • Zoro #: G4849008
  • Mfr #: 13-055-1
$2,320.99
  • Item: Corrosion Inhibitor
  • Container Size: 55 gal
  • Min. Operating Temp.: -40 Degrees F
See full product details
This item ships free.

B3C Fuel Solutions #13-055-1 Specifications

  • Zoro #: G4849008
  • Mfr #: 13-055-1
Item: Corrosion Inhibitor Container Size: 55 gal
Min. Operating Temp.: -40 Degrees F Specific Gravity: 0.875
Type: Liquid Application: Multi Purpose Cleaner
Color: White Net Weight: 444 lb.
Flash Point: None Container Type: Drum
VOC Content: 0 % Lubricant NSF Rating: Not Rated
Lubricant Container: Max. Operating Temp.:
Removability: Series:
Outdoor Life Expectancy: Green Environmental Attribute:
Green Certification or Other Recognition: Standards:
Primary Chemical Base: Lubricant Color:
Chemical Base: Indoor Life Expectancy:
Lubricant Film: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrosion Inhibitor, Container Size 55 gal., Container Type Drum, Lubricant NSF Rating Not Rated, Min. Operating Temp. -40 Degrees F, Chemical Base Synthetic Oil, Net Weight 444 lb., VOC Content 0, Color White, Specific Gravity 0.875, Flash Point None, Application Multi Purpose Cleaner

Technical Guides

Reviews of B3C Fuel Solutions #13-055-1