- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Automotive Diagnostic Tools
- /
- Automotive Diagnostic & Testing Instruments
- /
- Diesel Fuel Tester
B3C Fuel Solutions
Diesel Fuel Tester
- Zoro #: G8530164
- Mfr #: 7-014-12
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.86
B3C Fuel Solutions #7-014-12 Specifications
- Zoro #: G8530164
- Mfr #: 7-014-12
- Item: Diesel Fuel Tester
- Color: White
- Type: Testing
- Container Type: Card
- For Use With: Diesel Fuel
- Appearance: White Cotton Swab
- Size/Net Weight: 0.5
- Country of Origin (subject to change): United States
Description
Diesel Fuel Tester
Reviews of B3C Fuel Solutions #7-014-12
Explore more
- B3C FUEL SOLUTIONS Gas Test Swabs, pkg. qty. 3 7-903-12
- B3C FUEL SOLUTIONS Gas Test Swabs, pkg. qty. 60 7-100-9
- TOOLPAK ToolPak 17300 9 Pocket Ralley Roll Inside with Tools 17300
- BUYERS PRODUCTS Hour Meter, 10VDC-80VDC, 1.88" D B40B45
- EQUUS PRODUCTS Advance, Timing Light 3555
- JG FINNERAN R.A.M. Smooth Cap, Royal Blue, Bonded, Clr PTFE/Blue Silicone, 5397U1F-09RB
- URREA Heavy duty DC circuit tester, 24V Long 23503
- ACTRON Single Mounting Panel, Chrome, 2" SP0F000061
- B3C Fuel Solutions Automotive Diagnostic & Testing Instruments