customer-service Help
B3C Fuel Solutions

Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 1 gal.

B3C Fuel Solutions Mechanic In A Bottle™ Ethanol Fuel Treatment,  Improver,  1 gal. 2-128-4
Tap to zoom
Hover or click to zoom
$104.66
  • Item: Fuel System Cleaner
  • Color: Clear
  • Flash Point (F): Greater Than 141 Degrees
See full product details
This item ships free.

Total: $104.66

B3C Fuel Solutions #2-128-4 Specifications

  • Item: Fuel System Cleaner
  • Color: Clear
  • Flash Point (F): Greater Than 141 Degrees
  • Specific Gravity: 0.94
  • Package Quantity: 1
  • Size/Net Weight: 9.0 lb
  • Sub-Category: Fuel Additives and Stabilizers
  • Container Type: Bottle
  • For Use With: Gasoline and 2-Cycle
  • Boiling Point (F): 387 Degrees F
  • Appearance: Tan Liquid
  • Freezing Point (F): -103 Degrees F
  • Container Size: 1 gal.
  • Type: Improver
  • Size: 1 gal
  • Application: 1 oz or per 5 gal Fuel
  • Country of Origin (subject to change): United States

Description

Ethanol Fuel Treatment, Improver, Size 1 gal., Size/Net Weight 9.00, Clear, Bottle, Tan liquid, Boiling Point (F) 387 Degrees , Freezing Point (F) -103 Degrees , Flash Point (F) Greater Than 141 Degrees , 0.94 Specific Gravity, For Use With Gasoline

Restrictions and Compliance

  • Hazardous material

Reviews of B3C Fuel Solutions #2-128-4