Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 24 oz.

  • Zoro #: G8530006
  • Mfr #: 2-024-6
$18.91
  • For Use With: Gasoline and 2-Cycle
  • Freezing Point (F): -103 Degrees F
  • Application: 1 oz or per 5 gal Fuel
See full product details
Orders over $75 ship free.

B3C Fuel Solutions #2-024-6 Specifications

  • Zoro #: G8530006
  • Mfr #: 2-024-6
For Use With: Gasoline and 2-Cycle Freezing Point (F): -103 Degrees F
Application: 1 oz or per 5 gal Fuel Package Quantity: 1
Flash Point (F): Greater Than 141 Degrees Specific Gravity: 0.94
Type: Improver Size/Net Weight: 1.57 lb
Sub-Category: Fuel Additives and Stabilizers Item: Fuel System Cleaner
Appearance: Tan liquid Size: 24 oz
Container Size: 24 oz. Color: Clear
Container Type: Bottle Boiling Point (F): 387 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ethanol Fuel Treatment, Improver, Size 24 oz., Size/Net Weight 1.57, Clear, Bottle, Tan liquid, Boiling Point (F) 387 Degrees , Freezing Point (F) -103 Degrees , Flash Point (F) Greater Than 141 Degrees , 0.94 Specific Gravity, For Use With Gasoline

Restrictions and Compliance

Hazardous material

Reviews of B3C Fuel Solutions #2-024-6