Shop Alternate Products
This Product is Discontinued
B/A Products Co
Chain, 10 ft., 3500 lbs., Lockable Grabs (Discontinued)
Mfr # G8-1410TL
Zoro # G9989095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Size 1/4 in
- Length 10 ft
- Rated Capacity 3,500 lb
- Hook Type Lockable Grabs