Chain, Grade 80, 5/16 Size, 20 ft., 5300 lb.

B/A PRODUCTS CO.| Zoro #: G1950724| Mfr #: G8-51620

$215.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1950724 Mfr #: G8-51620
Includes: Grab HookItem: Chain with Hooks
Finish: Self ColoredLinks per Foot: 12
Working Load Limit: 4500 lb.Chain Item: Chain with Hooks
Trade Size: 5/16"Chain Link Style: Straight
Grade: 80Welding Type: Welded
Material: Alloy SteelFor Lifting: Yes
Length: 20 ft.Country of Origin (subject to change): United States

Product Description

Chain with Hooks, Welding Type Welded, For Lifting Yes, Chain Link Style Straight, Grade 80, Trade Size 5/16 In., Length 20 ft., Working Load Limit 4500 lb., Finish Self Colored, Material Alloy Steel, Links per Foot 12, Includes Grab Hook

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.