Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chain Sling, V-Chain, WLL 12000 lb., 5 ft.

  • Zoro #: G4860606
  • Mfr #: G8-118-5
$513.62 8% off
$470.00
  • Material: G80 Steel
  • Item: Chain Sling
  • Includes: Eye Cradle Grab, 15 In Clevlock J Hook, Cert Tag, Coupling Link
See full product details
This item ships free.

B/A Products Co. #G8-118-5 Specifications

  • Zoro #: G4860606
  • Mfr #: G8-118-5
Material: G80 Steel Item: Chain Sling
Includes: Eye Cradle Grab, 15 In Clevlock J Hook, Cert Tag, Coupling Link Length: 5 ft
Grade: Double Capacity @ 60 Degrees:
Single Capacity: Sling Capacity @ 45 Degrees:
Chain Size: Dimension C:
Color: Master Link/Bail Overall Height:
Sling Capacity @ 90 Degrees: Finish:
Working Load Limit: Sling Length:
Sling Type: Sling Capacity @ 30 Degrees:
Dimension B: Master Link/Bail Opening Width:
Manufacturers Warranty Length: Hook Opening:
Number of Chains: Overall Reach:
Dimension A: Standards:
Length of Sling Leg: Master Link/Bail Opening Height:
Web Sling Hardware Material: Sling Capacity @ 60 Degrees:
Attachment Type: Sling Material:
Shop By: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chain Sling, Length 5 ft, Material G80 Steel, Includes Eye Cradle Grab, 15 In Clevlock J Hook, Cert Tag, Coupling Link

Reviews of B/A Products Co. #G8-118-5