Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chain Sling, V-Chain, WLL 12000 lb., 8 ft.

  • Zoro #: G4860597
  • Mfr #: G8-118-8
$539.99
  • Length: 8 ft
  • Includes: Eye Cradle Grab, 15 In Clevlock J Hook, Cert Tag, Coupling Link
  • Material: G80 Steel
See full product details
This item ships free.

B/A Products Co. #G8-118-8 Specifications

  • Zoro #: G4860597
  • Mfr #: G8-118-8
Length: 8 ft Includes: Eye Cradle Grab, 15 In Clevlock J Hook, Cert Tag, Coupling Link
Material: G80 Steel Item: Chain Sling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chain Sling, Length 8 ft, Material G80 Steel, Includes Eye Cradle Grab, 15 In Clevlock J Hook, Cert Tag, Coupling Link

Reviews of B/A Products Co. #G8-118-8