Shop Alternate Products
This Product is Discontinued
B/A Products Co
Chain, Grade 80, 1/2 Size, 10 ft, 12,000 lb. (Discontinued)
Mfr # G8-1210TL
Zoro # G4787011
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 12,000 lb
- Grade 80