KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeve Strap, Ratchet, 6ft. 10In. x 2In.

B/A PRODUCTS CO.| Zoro #: G1456804| Mfr #: 38-TYS82

$19.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Breaking Strength: 6000 lb.
Body Material: Polyester
Working Load Limit: 2000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456804 Mfr #: 38-TYS82
Breaking Strength: 6000 lb.Body Material: Polyester
Working Load Limit: 2000 lb.Strap Width: 2"
Adjustment Type: RatchetItem: Cargo Strap
For Use With: Dynamic and Other Brand Wheel LiftsColor: Yellow
Strap Length: 6 ft. 10"Hardware Material: Steel
Fitting Style: Sewn EyeCountry of Origin (subject to change): United States

Description

Cargo Strap, Adjustment Type Ratchet, Strap Length 6 ft. 10 In., Strap Width 2 In., Working Load Limit 2000 lb., Breaking Strength 6000 lb., Body Material Polyester, Hardware Material Steel, Color Yellow, Fitting Style Sewn Eye, For Use With Dynamic and Other Brand Wheel Lifts

Reviews