PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Snatch Block, 16, 000 lb., Sheave OD 6 In.

B/A PRODUCTS CO.| Zoro #: G1970866| Mfr #: 6I-8T6

$178.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 16,000 lb.Bearing Type: PlainItem: Snatch Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970866 Mfr #: 6I-8T6
Working Load Limit: 16,000 lb.Bearing Type: Plain
Item: Snatch BlockFinish: Painted
Sheave Outside Dia.: 6"Max. Cable Size: 3/4"
Includes: With Hook and LatchDesigned For: Wire Rope
Country of Origin (subject to change): China

Description

Snatch Block, Designed For Wire Rope, Max. Cable Size 3/4 In., Working Load Limit 16,000 lb., Sheave Outside Dia. 6 In., Bearing Type Plain, Finish Painted, Includes With Hook and Latch

Reviews