Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cargo Strap, 6 ft. 10 In. x 2 In.

  • Zoro #: G4000412
  • Mfr #: 38-TYS50

$15.62

  • Cargo Tie Down Width: 2"
  • Adjustment Type: Rachet
  • Strap Length: 8 ft.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

B/A Products Co. #38-TYS50 Specifications

  • Zoro #: G4000412
  • Mfr #: 38-TYS50
Cargo Tie Down Width: 2" Adjustment Type: Rachet
Strap Length: 8 ft. Cargo Tie Down Material: Polyester
Breaking Strength: 10,000 lb. Cargo Tie Down Length: 6 ft. 10"
Item - Cargo Tie Downs: Tie Down Strap Cargo Tie Down End Type: Twisted Snap Hook
Standards: WSTDA-T-1 Body Material: Polyester
Working Load Limit: 3300 lb. Cargo Tie Down Adjustment: Ratchet (Not Included)
Hardware Material: Steel Item: Tie Down Strap
Strap Width: 2" For Use With: Well-Built and Other Brand Wheel Lifts
Cargo Tie Down End Material: Steel Color: Yellow
Includes: Long strap Country of Origin (subject to change): United States

Description

When you're on the go, you can rest assured that your equipment is secured with cargo straps. Take a look at the features for B/a Products Co. Tie Down Strap. Color: Yellow, Strap Width: 2".

Reviews of B/A Products Co. #38-TYS50