SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cage Strap, Ratchet, 5 ft. 9 In. x 2 In.

B/A PRODUCTS CO.| Zoro #: G1494841| Mfr #: 38-TYS84L

$57.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PolyesterColor: YellowWorking Load Limit: 2000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494841 Mfr #: 38-TYS84L
Body Material: PolyesterColor: Yellow
Working Load Limit: 2000 lb.Fitting Style: Chain Anchor
For Use With: Chevron, Challenger, or Other Brand Wheel LiftsBreaking Strength: 6000 lb.
Item: Tie Down StrapAdjustment Type: Ratchet
Strap Width: 2"Hardware Material: Steel
Strap Length: 5 ft. 9"Country of Origin (subject to change): United States

Description

Tie Down Strap, Cargo Tie Down Adjustment Chain Over Grab Hook, Cargo Tie Down Length 5 ft. 9 In., Cargo Tie Down Width 2 In., Working Load Limit 2000 lb., Breaking Strength 6000 lb., Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Yellow, Cargo Tie Down End Type Grab Hook and Chain Anchor, For Use With Chevron, Challenger, or Other Brand Wheel Lifts, Standards WSTDA-T-1

Reviews