Sleeve Strap, Ratchet, 7 ft. 2 In. x 2 In.

B/A PRODUCTS CO.| Zoro #: G0324913| Mfr #: 38-TYS83

$17.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowStrap Width: 2"Strap Length: 7 ft. 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324913 Mfr #: 38-TYS83
Color: YellowStrap Width: 2"
Strap Length: 7 ft. 2"Breaking Strength: 6000 lb.
Fitting Style: Snap HookWorking Load Limit: 2000 lb.
Item: Tie Down StrapHardware Material: Steel
Adjustment Type: RatchetFor Use With: Dynamic and Other Brand Wheel Lifts
Body Material: PolyesterIncludes: Sliding Wear Pad
Country of Origin (subject to change): United States

Description

Tie Down Strap, Cargo Tie Down Adjustment Ratchet (Not Included), Cargo Tie Down Length 7 ft. 2 In., Cargo Tie Down Width 2 In., Working Load Limit 2000 lb., Breaking Strength 6000 lb., Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Yellow, Cargo Tie Down End Type Snap Hook, For Use With Dynamic and Other Brand Wheel Lifts, Includes Sliding Wear Pad, Standards WSTDA-T-1

Reviews