customer-service Help
B/A Products Co.

Wire Rope Thimble, 7/16 In

B/A Products Co. Wire Rope Thimble, 7/16 In 4-716HDT
Tap to zoom
Hover or click to zoom
$1.49
  • Item: Wire Rope Thimble
  • Material: Steel
  • For Wire Rope Dia.: 7/16 in
See full product details
Orders over $75 ship free.

Total: $1.49

B/A Products Co. #4-716HDT Specifications

  • Item: Wire Rope Thimble
  • Material: Steel
  • For Wire Rope Dia.: 7/16 in
  • Wire Rope Dia.: 7/16"
  • Finish: Galvanized
  • For Use With: Stainless Steel and Galvanized Cable
  • Country of Origin (subject to change): China

Description

Wire Rope Thimble, Material Steel, For Wire Rope Dia. 7/16 in, Finish Galvanized, For Use With Stainless Steel and Galvanized Cable

Reviews of B/A Products Co. #4-716HDT