Flaring and Cutting Kit, 4 Pc

BACHARACH| Zoro #: G1045861| Mfr #: 2002-6400

$44.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Plastic Tool Case
Flare Type: Single Lap
Features: Flaring Tool w/2 Flares, AC Ratchet Wrench w/Square Sockets, Tubing Cutter w/Spare Cutter Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045861 Mfr #: 2002-6400
Includes: Plastic Tool CaseFlare Type: Single Lap
Features: Flaring Tool w/2 Flares, AC Ratchet Wrench w/Square Sockets, Tubing Cutter w/Spare Cutter WheelCapacity Tubing O.D. (In.): Flares 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, Tube Cutter 1/8 to 1 1/8
Construction: Aluminum w/Chrome FinishType: 4 Pc.
Handle: Sliding TApplication: For Soft Copper, Brass and Aluminum Tubing
Item: Flaring and Cutting KitOverall Length (In.): 12
Country of Origin (subject to change): South Korea

Description

Flaring and Cutting Kit, 4 Pc, Flare Type Single Lap, Capacity Tubing OD Flares 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, Tube Cutter 1/8 to 1 1/8 In, For Soft Copper, Brass and Aluminum Tubing, Overall Length 12 In, Aluminum w/Chrome Finish, Cone Type Hardened Steel, Sliding T Handle, Includes Plastic Tool Case

Reviews