Skip to Main Content
customer-service Help
Bacharach

Portable Combustible Gas Leak Detector

Bacharach Portable Combustible Gas Leak Detector 19-7051
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$306.00
  • Detects: Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Methane, Naptha, Natural Gas, Paint Thinners, Propane
  • Item: Portable Combustible Gas Leak Detector
  • Standards: UL listed
See full product details
This item ships free.
Total: $306.00

Bacharach #19-7051 Specifications

  • Detects: Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Methane, Naptha, Natural Gas, Paint Thinners, Propane
  • Item: Portable Combustible Gas Leak Detector
  • Standards: UL listed
  • Battery: (5) C Alkaline
  • Measuring Range: 20 ppm (Methane)
  • Includes: Carrying Strap
  • Height: 8 1/2 in
  • Manufacturers Warranty Length: 1 yr
  • Depth: 1 3/4 in
  • Width: 2 1/4 in
  • Indicator: Audible, Visual
  • Features: Automatic, LED, Loud Audible Ticking Rate, Self Check, Self Storing 20" Flexible Probe
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Portable Combustible Gas Leak Detector, Detects Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Methane, Paint Thinners, Propane, Natural Gas, Naptha, Measuring Range 20 ppm (Methane) ppm, Audible and Visual Indicator, Features Automatic, Self Check, Self Storing 20 in Flexible Probe, LED, Loud Audible Ticking Rate, UL Listed, Battery (5) C Alkaline, Height 8 1/2 in, Width 2 1/4 in, Depth 1 3/4 in, Includes Carrying Strap

Reviews of Bacharach #19-7051