Skip to Main Content
customer-service Help
Bacharach

Refrigerant Scale, Electronic

Bacharach Refrigerant Scale, Electronic 2010-0000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$271.97
  • Item: Refrigerant Charging or Recovery Scale
  • Type: Electronic
  • Platform Size (In.): 11 x 11
See full product details
This item ships free.
Total: $271.97

Bacharach #2010-0000 Specifications

  • Item: Refrigerant Charging or Recovery Scale
  • Type: Electronic
  • Platform Size (In.): 11 x 11
  • Max. Capacity (Lb.): 330
  • Operating Mode: Lb., Lb.-Oz., Kg
  • Display: Digital
  • Accuracy: +/-0.44 lb
  • Includes: Scale, Digital Readout, Battery and Case
  • Resolution: 0.1 oz/0.005 lb/2g
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 11 x 11, +/-0.44 lb Accuracy, Max. Capacity (Lb.) 330, Resolution 0.1 oz/0.005 lb/2g, Lb., Lb.-Oz., Kg, Display Digital, Includes Scale, Digital Readout, Battery and Case

Reviews of Bacharach #2010-0000