Skip to Main Content
customer-service Help
Bacharach

Replacement Thermometer, Red Spirit Fill

Bacharach Replacement Thermometer, Red Spirit Fill 12-0266
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.23
  • Item: Replacement Thermometer
  • Temp. Range: 25 Degrees to 120 Degrees F
  • Includes: -
See full product details
Orders over $75 ship free.
Total: $49.23

Bacharach #12-0266 Specifications

  • Item: Replacement Thermometer
  • Temp. Range: 25 Degrees to 120 Degrees F
  • Includes: -
  • Application: Bacharach Spirit Filled Sling Psychrometers In Deg F
  • Fill: Red Spirit Liquid
  • For Use With: 6T173
  • Temperature Range: 25 Degrees to 120 Degrees C
  • Compatible Brand and Series: Bacharach 0012 Series
  • RH Accuracy: +/-5.00%
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Thermometer, Temp. Range 25 Degrees to 120 Degrees F, Fill Red Spirit Liquid, Application Bacharach Spirit Filled Sling Psychrometers In Deg F, Includes -

Reviews of Bacharach #12-0266