Snifit CO Monitor

BACHARACH| Zoro #: G1731545| Mfr #: 19-7060

$350.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731545 Mfr #: 19-7060
Carbon Monoxide Measurement Range (PPM): 0 to 1999Resolution: 1 PPM
Power Source: 9V BatteryIncludes: Instructions
Item: Carbon Monoxide AnalyzerDisplay: Large Illuminated
Auto Power Off: YesTemp. Range: 32 Degrees to 104 Degrees F
Country of Origin (subject to change): United States

Product Description

Carbon Monoxide Analyzer, Carbon Monoxide Measurement Range (PPM) 0 to 1999, Temp. Range 32 Degrees to 104 Degrees F, Resolution 1 PPM, Display Large Illuminated, Auto Power Off Yes, Power Source 9V Battery, Includes Instructions

Product Reviews

Save 15%. Sign up for Z-mail.